Motion
F4B 30M TF

SKF
F4B 30M TF

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #07404057
MFR #F4B 30M TF
Your Price$167.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 30M TF

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #07404057
MFR #F4B 30M TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$167.83/each(List $201.40)

Overview

Mfr description
F4B 30M-TF MOUNTED UNIT PILLOW BLOCK

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    F4B
  • Manufacturer Upc Number
    7316577346568
  • UPC_NO
    7316579635448
  • Weight
    2.4 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text