1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ANSELL
62401100
Chemical Resistant Glove - Size XL or Size 10, 12.6000 in, 320 mm Length
Mi Item #
07404463
MFR #
62401100
Price
$17.93
/pr
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Chemical Resistant Gloves
ANSELL 62401100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSELL
62401100
Chemical Resistant Glove - Size XL or Size 10, 12.6000 in, 320 mm Length
Mi Item #
07404463
MFR #
62401100
Mfr description
62401100 ALPHATEC 62401 SIZE 10, 0
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17
.93
/pr
Add to Cart
Specifications
Dimensions
Glove Size
XL or Size 10
Length
12.6000 in, 320 mm
Thickness
47 mil, 1.20 mm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items