Motion
11541060

ANSELL
11541060

HyFlex® 810433 Cut Resistant Gloves - Size X-Small/6, ANSI Cut Level A4, KEVLAR®, Nylon, Spandex, Stainless Steel Liner
MI ITEM #07404468
MFR #11541060
Your Price$27.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11541060

HyFlex® 810433 Cut Resistant Gloves - Size X-Small/6, ANSI Cut Level A4, KEVLAR®, Nylon, Spandex, Stainless Steel Liner
MI ITEM #07404468
MFR #11541060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.23/pr(List $32.67)

Overview

Mfr description
11541060 HYFLEX 11541 SIZE 6, 0
  • Ultralight weight glove that offers unparalleled dexterity and refined mobility
  • ZONZ knitting technology uses selected yarns and varying stitch designs to tailor overall glove fit to enhance hand movement for higher dexterity and reduced fatigue
  • Silicone free design is paint and finish process friendly
  • Dirt masking palm for longer wear times
  • Also available in vend pack

Specifications

  • Glove Size
    6, X-Small
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    Palm Coated
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    KEVLAR®, Nylon, Spandex, Stainless Steel
  • Ansi Isea Abrasion Resistance Level
    A4
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    4
  • En 388 Tear Resistance Level
    2
  • En 388 Puncture Resistance Level
    1
  • En 407 Heat Resistance
    X1XXXX
  • En Iso Cut Resistance
    EN ISO D
  • Industry Use
    Automotive, Machinery and Equipment, Metal Fabrication
  • UPC_NO
    20076490458755
  • Duty Type
    Light Duty
  • Washing Temperature
    104 °F
  • Manufacturer Upc Number
    20076490458755
  • Manufacturer Product Page
  • Technical Data Sheet
  • Description Keyword
    Foam Nitrile Coated Palm Coated
  • Material
    Foam Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text