Motion
DWE43114N

DEWALT
DWE43114N

High Performance Paddle Switch Grinder w/ No Lock On - Corded, 11000 rpm, 13 A, 4-1/2 in, 5 in Max Disc Size
Mi Item #07405153
MFR #DWE43114N
Price$192.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE43114N

High Performance Paddle Switch Grinder w/ No Lock On - Corded, 11000 rpm, 13 A, 4-1/2 in, 5 in Max Disc Size
Mi Item #07405153
MFR #DWE43114N

Mfr description
DWE43114N 4.5-5" SMALL ANGLE GRINDER
  • E-Clutch™ Activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
  • 11,000 RPM Rating
  • 13 Amp Motor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.09/each

Specifications

Dimensions

  • Maximum Disc Size
    4-1/2 in, 5 in
  • Overall Length
    13 in
  • Spindle Size  
    5/8 in -11
  • Weight
    6.7 lbs

Details

  • Amperage
    13 A
  • Handle Style
    Side Handle
  • Manufacturer Upc Number
    885911471541
  • Maximum Speed
    11000 rpm
  • Power Source
    Corded
  • UPC_NO
    885911471541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)