Motion
S13TAFGPU-10
TenActiv™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A3, Polyurethane Coated Palm & Fingers
MI ITEM #07405306
MFR #S13TAFGPU-10
Price$6.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A3, Polyurethane Coated Palm & Fingers
MI ITEM #07405306
MFR #S13TAFGPU-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.59/each

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A5
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Black / Blue
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Liner/Shell Material
    Composite Knit
  • Material
    TenActiv
  • UPC_NO
    779406364541

Overview

Mfr description
S13TAFGPU10 TENACTIV COMPOSITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought