Motion
ZH10DSA-06-06-08

SMC CORP OF AMERICA
ZH10DSA-06-06-08

VACUUM GENERATOR
Mi Item #07405336
MFR #ZH10DSA-06-06-08
Price$19.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZH10DSA-06-06-08

VACUUM GENERATOR
Mi Item #07405336
MFR #ZH10DSA-06-06-08

Mfr description
ZH10DSA-06-06-08 VAC EJECTOR BODY TYPE
  • Seven nozzle diameters (mm): 0.5, 0.7, 1.0, 1.3, 1.5, 1.8. 2.0
  • Four mounting types: direct, standard bracket, L-bracket, and DIN rail
  • Silencer and standard bracket available
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.69/each

Specifications

Dimensions

  • Nozzle Diameter  
    1 mm

Details

  • Country of Origin
    JP
  • Maximum Vacuum Pressure
    -90 kPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)