Motion
MB-M25T
Spherical Rod End - Bore Diameter: 25 mm, Self-Lubricating
MI ITEM #07405482
MFR #MB-M25T
Price$487.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 25 mm, Self-Lubricating
MI ITEM #07405482
MFR #MB-M25T

Mfr description
MB-M25T METRIC MALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.80/each

Specifications

Dimensions

  • Ball Diameter
    1.6870 in
  • Bore Diameter  
    25 mm
  • Head Diameter
    60 mm
  • Head Width
    22 mm
  • Length To Ball Center
    95 mm
  • Shank Thread Length  
    57 mm
  • Thread Size
    M24x2
  • Weight
    1.7 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel-Protective Coated For Corrosion Resistance-PTFE Lined
  • Radial Static Load Capacity
    23478 lbf
  • Rod End Type
    Male
  • Series
    MB-MT
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)