Motion
HERA75AS 30.14 (42) 3.000

HUB CITY INC
HERA75AS 30.14 (42) 3.000

Hera® HERA75AS 30.14 42 3.000 Right Angle Helical Speed Reducer - Single Reduction, 30.14:1 Ratio, 4.287 in, Solid Shaft Input, 1.2500 in Input size
MI ITEM #07406073
MFR #HERA75AS 30.14 (42) 3.000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA75AS 30.14 (42) 3.000

Hera® HERA75AS 30.14 42 3.000 Right Angle Helical Speed Reducer - Single Reduction, 30.14:1 Ratio, 4.287 in, Solid Shaft Input, 1.2500 in Input size
MI ITEM #07406073
MFR #HERA75AS 30.14 (42) 3.000

Mfr description
0250-56306 HERA75AS 30.14 TO 1
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance  
    4.287 in
  • Input Size
    1.2480 in
  • Manufacturer Reducer Size
    HERA75
  • Maximum Output Torque
    8500 in-lbs
  • Nominal Ratio
    30:1
  • Output Size
    3.0000 in
  • Ratio
    30.14:1
  • Service Factor
    1
  • Shipping Dimensions Height
    18.2500 in
  • Shipping Dimensions Length
    20.0000 in
  • Shipping Dimensions Width
    16.6000 in
  • Weight
    161.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    8.7000 hp
  • Input Type
    Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA75AS 30.14 (42) 3.000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798793160
  • Max Input Horsepower
    8.7000 hp
  • Mounting Type
    AS
  • Output RPM
    58.1 rpm
  • Output Torque
    8500 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Style
    AS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)