Motion
59466A
GP PRO enMotion® Recessed Automated Touchless Paper Towel Dispenser - Stainless Steel Color, 13.300 in Wide, 16.400 in High, 8.00 in Depth
Mi Item #07406081
MFR #59466A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO enMotion® Recessed Automated Touchless Paper Towel Dispenser - Stainless Steel Color, 13.300 in Wide, 16.400 in High, 8.00 in Depth
Mi Item #07406081
MFR #59466A

Mfr description
59466A ENMOTION 8" RESD AUTO DISPENSER
  • Premium Image: Sleek, modern, stainless steel styling and quality for a premium image.
  • Quiet Whisper-quiet dispensing for a premium experience.
  • 99.9 Jam Free: Based on 3rd party lab test of 59466A dispensers with 89420 towels at factory default settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    8.00 in
  • Height
    16.400 in
  • Width
    13.300 in

Details

  • Dispenser Color Finish
    Stainless Steel
  • Dispenser Type
    Automatic Towel Dispenser
  • For Use With Model
    89410, 89415, 89420, 89430, 89440
  • Manufacturer Upc Number
    036500306618
  • Paper Towel Roll Type
    Touchless
  • Product Pop Up Warning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)