Motion
23160-BEA-XL-K-MB1-T52BW-C3

FAG (SCHAEFFLER)
23160-BEA-XL-K-MB1-T52BW-C3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open
MI ITEM #07406152
MFR #23160-BEA-XL-K-MB1-T52BW-C3
Price$26,180.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23160-BEA-XL-K-MB1-T52BW-C3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open
MI ITEM #07406152
MFR #23160-BEA-XL-K-MB1-T52BW-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26,180.69/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    160 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231

Overview

Mfr description
23160-BEA-XL-K-MB1-T52BW-C3 SPHERICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought