Motion
DWE43144N

DEWALT
DWE43144N

High Performance Cut-Off Grinder - Corded, 2.3 hp, 9000 rpm, 6 in Wheel Diameter, Side Handle, Non-Lock Switch
MI ITEM #07406154
MFR #DWE43144N
Price$284.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE43144N

High Performance Cut-Off Grinder - Corded, 2.3 hp, 9000 rpm, 6 in Wheel Diameter, Side Handle, Non-Lock Switch
MI ITEM #07406154
MFR #DWE43144N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$284.74/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    6 in
  • Overall Length
    13 in
  • Spindle Size
    5/8 in -11
  • Tool Weight
    6.2 lbs

Details

  • Additional Details
    The DWE43144N 6"(150mm) High Performance Cut-Off/Grinder with E-Clutch® shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust Ejection System™ technology clears dust and debris for extra protection. Power tool shuts off before overheating with Power-Off®Advanced Overload Protection.
  • Handle Style
    Side Handle
  • Horsepower
    2.3 hp
  • Includes
    6 in Type 1 Guard, 6 in Type 27 Guard, Grinder, Inner and Outer Flange, Side Handle
  • Lock On Or Non Lock Switch
    Non-Lock Switch
  • Manufacturer Upc Number
    885911471701
  • Maximum Speed
    9000 rpm
  • Number Of Pieces
    5
  • Power Rating
    13 A
  • Power Source
    Corded
  • Switch Throttle Style
    Paddle Switch
  • UPC_NO
    885911471701

Overview

Mfr description
DWE43144N 6" HEAVY DUTY CUT-OFF/GRINDER
  • 13 Amp motor
  • 9,000 RPM
  • Anti-Rotation E-CLUTCH System activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor Dust Ejection System technology ejects damaging dust and debris particles that enter through the air intake vents Power Loss Reset helps prevent accidental restarts following a power disruption when the tool is left in the " on" position.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought