Motion
A200-NAA-GGPN-B30

ALL-FLO PUMP COMPANY
A200-NAA-GGPN-B30

Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 2 in NPT Ports, 190.0 gpm Max Flow, 0.620 gal Avg Discplacement
MI ITEM #07406169
MFR #A200-NAA-GGPN-B30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALL-FLO PUMP COMPANY
A200-NAA-GGPN-B30

Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 2 in NPT Ports, 190.0 gpm Max Flow, 0.620 gal Avg Discplacement
MI ITEM #07406169
MFR #A200-NAA-GGPN-B30

Mfr description
A200-NAA-GGPN-B30 2" ALUMINUM/GEOLAST/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    75 lbs

Details

  • Air Exhaust
    1-1/4 NPT
  • Air Inlet
    3/4 NPT
  • Average Displacement
    0.620 gal
  • Ball Material
    Geolast®
  • Center Section Material
    Aluminum
  • Check Seat Material
    Polypropylene
  • Description Keyword
    2 in NPT Ports
  • Diaphragm Material
    Geolast®
  • Duty Type
    Continuous
  • Hardware Material
    Zinc Plated Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in Dia.
  • Maximum Flow Rate
    190 gpm
  • O Ring Material
    Nitrile
  • Porting
    Suction Center Front / Discharge Center Rear
  • Suction Lift
    Dry - 24.40 ft, Wet - 31.70 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    AWE-200-GGPN-M
  • Wetted Materials
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)