Motion
CDRBU2W20-90SZ-T79L

SMC CORP OF AMERICA
CDRBU2W20-90SZ-T79L

C(D)RBU2*10~40-Z, Rotary Actuator, Free Mount, Vane Type - 90 ° Angle of Rotation
Mi Item #07406213
MFR #CDRBU2W20-90SZ-T79L
Price$212.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRBU2W20-90SZ-T79L

C(D)RBU2*10~40-Z, Rotary Actuator, Free Mount, Vane Type - 90 ° Angle of Rotation
Mi Item #07406213
MFR #CDRBU2W20-90SZ-T79L

Mfr description
CDRBU2W20-90SZ-T79L
  • Possible to move plate mounting position
  • Vertical and lateral mounting
  • Auto switch capable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.04/each

Specifications

Dimensions

  • Body Size
    20 mm

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    90 °
  • Magnet
    Yes
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)