Overview
Mfr description
FS1700-16-12 12FL TO 16 MFF
Specifications
- Adapter TypeStraight
- End 1 StyleCode 61 O-Ring Flange, Male Face Seal
- End 1 Size1 in, 3/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-7/16-12 UN
- End 2 StyleCode 61 O-Ring Flange, Male Face Seal
- End 2 Size1 in, 3/4 in
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS1700
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data