Motion
VP517Y-5DZ1
VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #07406882
MFR #VP517Y-5DZ1
Price$97.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #07406882
MFR #VP517Y-5DZ1

Mfr description
VP517Y-5DZ1 VALVE, SOL
  • Modular connection to AC series F.R.L. units
  • Allows for space saving and reduced piping labor
  • Power consumption: 0.35 W (Without light) and can be continuously energized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.32/each

Specifications

Details

  • Coil Specifications
    Standard
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Modular
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)