Motion
VHS4510-04B-BS-X1

SMC CORP OF AMERICA
VHS4510-04B-BS-X1

VHS2510/3510/4510/5510 Pressure Relief 3 Port Valve w/Locking Holes (Double Action) - 3 Ports
MI ITEM #07407270
MFR #VHS4510-04B-BS-X1
List Price$99.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHS4510-04B-BS-X1

VHS2510/3510/4510/5510 Pressure Relief 3 Port Valve w/Locking Holes (Double Action) - 3 Ports
MI ITEM #07407270
MFR #VHS4510-04B-BS-X1

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$99.70/each for your price

Overview

Mfr description
VHS4510-04B-BS-X1 VALVE
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
  • Double action operation, push down and turn
  • Resin or metal handle construction
  • Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Thread Types: Rc, NPT, G

Specifications

  • Country of Origin
    CN
  • Number Of Ports
  • Flow Coefficient Cv Flow Factor Kv
    3.8 Cv
  • Action
    Double
  • Weight
    0.301 kg
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text