Motion
LT50-2-250P

DUFF-NORTON
LT50-2-250P

Linear Actuator - LT Series, Clevis Mount, 24 V Input Voltage, 9.8 in Stroke Length, 54 lb Load Capacity
MI ITEM #07407338
MFR #LT50-2-250P
Price$901.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT50-2-250P

Linear Actuator - LT Series, Clevis Mount, 24 V Input Voltage, 9.8 in Stroke Length, 54 lb Load Capacity
MI ITEM #07407338
MFR #LT50-2-250P

Mfr description
LT50-2-250P ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$901.43/each

Specifications

Dimensions

  • Retracted Length
    15.4000 in
  • Stroke
    9.8 in

Details

  • Body Material
    Zinc Die Cast
  • Current Draw
    2 A
  • Duty Cycle At Rated Load
    20 %
  • Dynamic Load Capacity
    54 lbf
  • Environment Ip Rating
    IP66
  • Input Voltage
    24 V
  • Load Capacity
    54 lb
  • Max Operating Temperature
    150 °F, 66 °C
  • Min Operating Temperature
    -13 °F, -25 °C
  • Mounting
    Clevis
  • Series
    LT
  • Speed At Full Load
    23 mm/s
  • Static Load Capacity
    54 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)