Motion
2211K-2RSTN
Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width
Mi Item #07407352
MFR #2211K-2RSTN
Price$266.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width
Mi Item #07407352
MFR #2211K-2RSTN

Mfr description
2211K-2RSTN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.92/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    2211K-2RSTN BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2211K-2RSTN Bearing features 55 mm tapered 1:12 bore, double sealed closure, 100 mm OD, 25 mm width; contamination resistant.
  • Manufacturer Catalog Number
    2211K-2RSTN
  • Manufacturer Upc Number
    029176415265
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)