Motion
23022CDC3W507
Spherical Roller Bearing - 110 mm ID, 170 mm OD, 45 mm Width, Straight Bore, Open, C3
MI ITEM #07407382
MFR #23022CDC3W507
List Price$1,305.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 110 mm ID, 170 mm OD, 45 mm Width, Straight Bore, Open, C3
MI ITEM #07407382
MFR #23022CDC3W507

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,305.24/each for your price

Overview

Mfr description
23022CDC3W507 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    293000 N
  • Country of Origin
    JP
  • Static Load Capacity
    465000 N
  • Maximum RPM (Grease)
    2000 rpm
  • Max Rpm
    2400 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Series
    230
  • Manufacturer Upc Number
    029176981302
  • UPC_NO
    029176981302
  • Harmonization Code
    8482300080
  • Weight
    3.74938 kg
  • Maximum Speed
    2400 rpm
  • Description
    Spherical roller bearing, series 230
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text