Motion
61000003527

3M
61000003527

Sanding & Finishing Belt - Aluminum Oxide Material
MI ITEM #07407417
MFR #61000003527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61000003527

Sanding & Finishing Belt - Aluminum Oxide Material
MI ITEM #07407417
MFR #61000003527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100013534 SURF COND BELT A CRS SC-BS
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks

Specifications

  • Application
    Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Scrim
  • Grade
    Coarse
  • Product Types
    Conditioning Scrim Backed Belt
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text