Motion
53-D602 FOOD ZONE LUBE, AEROSOL 400ML

WALTER SURFACE TECH
53-D602 FOOD ZONE LUBE, AEROSOL 400ML

FOOD ZONE AEROSOL 400ML PK12
MI ITEM #07407432
MFR #53-D602 FOOD ZONE LUBE, AEROSOL 400ML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53-D602 FOOD ZONE LUBE, AEROSOL 400ML

FOOD ZONE AEROSOL 400ML PK12
MI ITEM #07407432
MFR #53-D602 FOOD ZONE LUBE, AEROSOL 400ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    400 ml
  • Weight
    0.97 lb

Details

  • Application
    Loosening of rust, scale, grime, and corrosion, Lubrication of moving and sensitive machine parts., Lubrication and temporary corrosion protection of food and beverage processing equipment
  • Container Type
    Aerosol
  • Harmonization Code
    3403191990
  • Manufacturer Lead Time
    3 Days
  • Manufacturer Upc Number
    662980612576
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Oil Type
    Lubricant
  • Product Type
    Direct Food Contact Oil

Overview

Mfr description
53-D602 FOOD ZONE LUBE, AEROSOL 400ML
  • Nonflammable CO2 propellant; Fast-penetrating oil leaves a thin protective film; Multi-purpose; For use on: All Metals, Aluminum, Steel; FOOD ZONE™ is a multipurpose lubricant and penetrating oil developed for food industry manufacturing plants. Extends equipment life by protecting against friction, wear, and corrosion. NSF category H1, registration #148372.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought