Motion
BS2-2215-2RS/VT143

SKF
BS2-2215-2RS/VT143

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 38 mm Width, Straight Bore, Sealed, CN
Mi Item #07407466
MFR #BS2-2215-2RS/VT143
Price$615.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2215-2RS/VT143

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 38 mm Width, Straight Bore, Sealed, CN
Mi Item #07407466
MFR #BS2-2215-2RS/VT143

Mfr description
BS2-2215-2RS/VT143 SPHERICAL ROLLER
  • Spherical Roller Bearing, Cyl. bore, Steel cage, C0, 2 seals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$615.11/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    38 mm
  • Weight
    4.26 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Steel cage, C0, 2 seals
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    Grease
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316576193118
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    BS2
  • UPC_NO
    7316576193118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)