Motion
5313NR
Angular Contact Bearing - 65 mm Bore, 3.5000 in OD, 2.3110 in Width, Open, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #07407523
MFR #5313NR
Price$922.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 65 mm Bore, 3.5000 in OD, 2.3110 in Width, Open, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #07407523
MFR #5313NR

Mfr description
5313NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$922.18/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    2.3110 in
  • Weight
    8.73 lbs, 3.96 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    5313NR BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176938634
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    5300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176938634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)