Motion
CJ2KB16-125Z
Cylinderinder, Air
MI ITEM #07407534
MFR #CJ2KB16-125Z
Price$31.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinderinder, Air
MI ITEM #07407534
MFR #CJ2KB16-125Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.71/each

Specifications

Dimensions

  • Bore Diameter
    16 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CJ2KB16-125Z
  • Non-rotating rod type
  • Bore sizes: 10 & 16 (mm)
  • Strokes from 15mm through 200mm
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought