Motion
6234MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 42 mm Width
MI ITEM #07407578
MFR #6234MC3
Price$4,296.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 42 mm Width
MI ITEM #07407578
MFR #6234MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,296.47/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outer Ring Width
    42 mm
  • Outside Diameter  
    260 mm
  • Overall Height
    52 mm
  • Overall Length
    310 mm
  • Overall Width  
    42 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6234MC3 is a 170mm bore radial deep groove ball bearing with open design, 310mm OD, and 52mm width for general applications.
  • Manufacturer Catalog Number
    6234MC3
  • Manufacturer Upc Number
    029176497520
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176497520

Overview

Mfr description
6234MC3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text