Motion
7310BEAMRSUGA
Angular Contact Bearing - 50 mm Bore, Open
MI ITEM #07407599
MFR #7310BEAMRSUGA
Price$305.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 50 mm Bore, Open
MI ITEM #07407599
MFR #7310BEAMRSUGA

Mfr description
7310BEAMRSUGA BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$305.72/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    110 mm
  • Overall Height
    27 mm
  • Overall Width  
    27 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7310BEAMRSUGA BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176928437
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176928437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)