Motion
H316
Adapter_Sleeve - 70 mm Bore Dia., 105 mm Overall Length
Mi Item #07407649
MFR #H316
Price$150.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 70 mm Bore Dia., 105 mm Overall Length
Mi Item #07407649
MFR #H316

Mfr description
H316 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.79/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Lock Nut Outside Diameter
    105 mm
  • Outside Diameter
    70 mm
  • Overall Height
    59 mm
  • Overall Length  
    105 mm
  • Overall Width
    59 mm
  • Weight
    1.05 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176536199
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176536199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)