Motion
NU2226EM
NSK Light Wide Cylindrical Roller Bearing, 130 mm Dia Bore, 230 mm OD, 1 Row, 64 mm W, 650000 N Dynamic/735000 N Static Load
MI ITEM #07407700
MFR #NU2226EM
Price$4,387.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 130 mm Dia Bore, 230 mm OD, 1 Row, 64 mm W, 650000 N Dynamic/735000 N Static Load
MI ITEM #07407700
MFR #NU2226EM

Mfr description
NU2226EM BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,387.11/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    230 mm
  • Weight
    25.79 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176706899
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176706899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)