Specifications
Dimensions
- Bore Diameter0.8010 in
Details
- Country of OriginUS
- Harmonization Code8483903000
- Manufacturer Upc Number029176791499
- Measurement StandardMetric
- Product TypeBearing Lock Washers
- SeriesW
- UPC_NO029176791499
Overview
Mfr description
W04