Motion
FY 2.15/16 UTF

SKF
FY 2.15/16 UTF

Four-Bolt Flange Ball Bearing Unit - 2 15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
MI ITEM #07407791
MFR #FY 2.15/16 UTF
Price$1,308.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 2.15/16 UTF

Four-Bolt Flange Ball Bearing Unit - 2 15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
MI ITEM #07407791
MFR #FY 2.15/16 UTF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,308.41/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0039 in, 152.50 mm
  • Bolt Size
    0.7500 in;19.05 mm
  • Bore Diameter  
    2 15/16 in
  • Housing Width
    2.5591 in;65 mm
  • Inner Ring Width
    2.8858 in, 73.30 mm
  • Overall Length
    7.7559 in, 197 mm
  • Overall Width
    2.8858 in, 73.30 mm
  • Weight
    14 lbs

Details

  • Application
    For material handling applications
  • Bearing Material
    Steel
  • Bearing Type
    Ball
  • Bore Type
    Cylindrical
  • Coating
    Without
  • Description
    Square flanged ball bearing unit with set screw locking, cast iron housing, ISO$
  • Dynamic Load Capacity
    14905 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Locking Device
    Set Screw
  • Lubricant
    Grease
  • Max Rpm
    2600 rpm
  • Maximum Speed
    2600 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact, Standard
  • Series
    FY
  • Static Load Capacity
    11016 lbf

Overview

Mfr description
FY 2-15/16 UTF FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought