Motion
46 20 A61

KNIPEX
46 20 A61

22 3/4" External 90° Angled Snap Ring Pliers-Large
Mi Item #07407810
MFR #46 20 A61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
46 20 A61

22 3/4" External 90° Angled Snap Ring Pliers-Large
Mi Item #07407810
MFR #46 20 A61

Mfr description
46 20 A61 PLIERS, SNAP RING
  • For assembling snap rings on shafts, ranging from 9 59/64" - 16" (252-400 mm).
  • Includes locking device, can be released without completing cycle.
  • Replaceable 90˚ tips made of tempered steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Shaft Diameter
    9 59/64 in. to 16 in.
  • Height
    2 in.
  • Length
    23 1/16 in.
  • Overall Depth
    2 in.
  • Overall Height Or Width
    6 13/16 in.
  • Overall Length
    22 3/4 in.
  • Single Part Length
    23 1/16 in.
  • Single Part Width
    23 1/16 in.
  • Storage Dimension Width
    7.9 in.
  • Tip Width
    11/64 in.
  • Tool Weight
    4.11 lbs.
  • Tool Width
    6 13/16 in.
  • Width
    6 13/16 in.

Details

  • Blade Finish
    Black powder-coated
  • Body Material
    oil-hardened, Tips: special tool steel
  • Country of Origin
    Germany
  • Description
    External 90° Angled Snap Ring Pliers-Large
  • Handle Color
    Black
  • Handle Style
    Black powder-coated
  • Internal Or External
    External
  • Manufacturer Upc Number
    843221012564
  • Material
    oil-hardened, Tips: special tool steel
  • Number Of Pieces
    1
  • Tip Angle
    90 °
  • UPC_NO
    843221012564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)