Motion
6221

TIMKEN
6221

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
Mi Item #07408006
MFR #6221
Price$636.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6221

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
Mi Item #07408006
MFR #6221

Mfr description
6221 BALL BEARINGS
  • "
  • Super finished raceways
  • Quiet operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.32/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    0.083 in
  • Inner Ring Width
    1.417 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    190 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ABEC 1
  • Weight
    8.157 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    6221 BALL BEARINGS
  • Features & Benefits
    "• Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Used in high speed applications like electric motors"
  • Internal Clearance
    C0
  • Long Description
    The 6221 is a 105 mm bore radial/deep groove ball bearing with 190 mm OD, 36 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6221
  • Manufacturer Upc Number
    053893724232
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    4400 RPM (grease), 6200 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29900 lbf
  • Radial Static Load Capacity
    23604 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    053893724232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)