Motion
61902-2RS

TIMKEN
61902-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07408124
MFR #61902-2RS
Price$103.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
61902-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07408124
MFR #61902-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.44/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0118 in
  • Inner Ring Width
    0.276 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    28 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.033 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    61902-2RS BALL BEARINGS
  • Features & Benefits
    Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
  • Internal Clearance
    C0
  • Long Description
    The 61902-2RS is a 15 mm bore radial/deep groove ball bearing with 28 mm OD, 7 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    61902-2RS
  • Manufacturer Upc Number
    053893771984
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    24000 RPM (grease), 29000 RPM (oil)
  • Min Operating Temperature
    -40° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    61900
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    053893771984

Overview

Mfr description
61902-2RS BALL BEARINGS
  • Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text