Motion
16002-ZZ

TIMKEN
16002-ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #07408178
MFR #16002-ZZ
Price$32.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
16002-ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #07408178
MFR #16002-ZZ

Mfr description
16002-ZZ BALL BEARINGS
  • Shield(s) provides some contamination protection and lubricant retention
  • Used in high speed applications like electric motors
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.67/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0118 in
  • Inner Ring Width
    0.315 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    32 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.055 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Component Type
    Assembly
  • Description
    16002-ZZ BALL BEARINGS
  • Features & Benefits
    Shield(s) provides some contamination protection and lubricant retention • Used in high speed applications like electric motors
  • Internal Clearance
    C0
  • Long Description
    The 16002-ZZ is a 15 mm bore radial/deep groove ball bearing with 32 mm OD, 8 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    16002-ZZ
  • Manufacturer Upc Number
    053893719665
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    19000 RPM (grease), 26000 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    053893719665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)