Motion
61801-ZZ

TIMKEN
61801-ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #07408220
MFR #61801-ZZ
Price$125.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
61801-ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #07408220
MFR #61801-ZZ

Mfr description
61801-ZZ BALL BEARINGS
  • Shield(s) provides some contamination protection and lubricant retention
  • Used in high speed applications like electric motors
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.51/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0118 in
  • Inner Ring Width
    0.197 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    21 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.011 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Component Type
    Assembly
  • Description
    61801-ZZ BALL BEARINGS
  • Features & Benefits
    Shield(s) provides some contamination protection and lubricant retention • Used in high speed applications like electric motors
  • Internal Clearance
    C0
  • Long Description
    The 61801-ZZ is a 12 mm bore radial/deep groove ball bearing with 21 mm OD, 5 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    61801-ZZ
  • Manufacturer Upc Number
    053893771281
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    30000 RPM (grease), 36000 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    61800
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    053893771281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)