Motion
604
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 12 mm OD, 4 mm Width, Open, Without Snap Ring
Mi Item #07408243
MFR #604
Price$16.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 12 mm OD, 4 mm Width, Open, Without Snap Ring
Mi Item #07408243
MFR #604

Mfr description
604 BALL BEARINGS
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.01/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Fillet Radius
    0.0079 in
  • Inner Ring Width
    0.157 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    12 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.005 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    604 BALL BEARINGS
  • Features & Benefits
    • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Minimal size to performance ratio for ultra compact applications
  • Internal Clearance
    C0
  • Long Description
    The 604 is a 4 mm bore radial/deep groove ball bearing with 12 mm OD, 4 mm width, straight design, open type.
  • Manufacturer Catalog Number
    604
  • Manufacturer Upc Number
    053893622095
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    57000 RPM (grease), 67000 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    6
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    053893622095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)