Motion
6004-2RS-NR

TIMKEN
6004-2RS-NR

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, With Snap Ring
Mi Item #07408253
MFR #6004-2RS-NR
Price$103.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6004-2RS-NR

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, With Snap Ring
Mi Item #07408253
MFR #6004-2RS-NR

Mfr description
6004-2RS-NR BALL BEARINGS
  • Snap ring provides an adequate shoulder without sacrificing capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.50/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0236 in
  • Inner Ring Width
    0.472 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.152 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    6004-2RS-NR BALL BEARINGS
  • Features & Benefits
    Snap ring provides an adequate shoulder without sacrificing capacity
  • Internal Clearance
    C0
  • Long Description
    The 6004-2RS-NR is a 20 mm bore radial/deep groove ball bearing with 42 mm OD, 12 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6004-2RS-NR
  • Manufacturer Upc Number
    087796292482
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    17000 RPM (grease), 25000 RPM (oil)
  • Min Operating Temperature
    -40° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796292482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)