Motion
6213-RS

TIMKEN
6213-RS

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Single Sealed, Without Snap Ring
MI ITEM #07408309
MFR #6213-RS
Your Price$180.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6213-RS

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Single Sealed, Without Snap Ring
MI ITEM #07408309
MFR #6213-RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$180.28/each(List $207.33)

Overview

Mfr description
6213-RS BALL BEARINGS
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
  • Electric Motor Quality (EMQ)
  • Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Operating Temperature
    120° C
  • Precision Rating
    ABEC 1
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.906 in
  • Fillet Radius
    0.0591 in
  • Series
    6200
  • Manufacturer Catalog Number
    6213-RS
  • Manufacturer Upc Number
    053893723846
  • UPC_NO
    053893723846
  • Weight
    2.183 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
  • Maximum Operating RPM
    6000 RPM (grease), 8600 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ISO Normal/ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -40° C
  • Self Aligning
    No
  • Description
    6213-RS BALL BEARINGS
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6213-RS is a 65 mm bore radial/deep groove ball bearing with 120 mm OD, 23 mm width, straight design, single sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text