Motion
6309-Z-NR

TIMKEN
6309-Z-NR

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Single Shielded, With Snap Ring
MI ITEM #07408330
MFR #6309-Z-NR
List Price$222.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6309-Z-NR

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Single Shielded, With Snap Ring
MI ITEM #07408330
MFR #6309-Z-NR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$222.78/each for your price

Overview

Mfr description
6309-Z-NR BALL BEARINGS
  • "
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
  • Electric Motor Quality (EMQ)
  • Shield(s) provides some contamination protection and lubricant retention
  • Used in high speed applications like electric motors"

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C0
  • Max Operating Temperature
    120° C
  • Precision Rating
    ABEC 1
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.984 in
  • Fillet Radius
    0.059 in
  • Series
    6300
  • Radial Dynamic Load Capacity
    10971 lbf
  • Radial Static Load Capacity
    6587 lbf
  • Manufacturer Catalog Number
    6309-Z-NR
  • Manufacturer Upc Number
    087796295735
  • UPC_NO
    087796295735
  • Weight
    1.795 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    "• Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Shield(s) provides some contamination protection and lubricant retention • Used in high speed applications like electric motors"
  • Maximum Operating RPM
    7800 RPM (grease), 11000 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ISO Normal/ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -50° C
  • Self Aligning
    No
  • Description
    6309-Z-NR BALL BEARINGS
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6309-Z-NR is a 45 mm bore radial/deep groove ball bearing with 100 mm OD, 25 mm width, straight design, single shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text