Motion
6312-NR

TIMKEN
6312-NR

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, With Snap Ring
MI ITEM #07408333
MFR #6312-NR
List Price$321.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6312-NR

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, With Snap Ring
MI ITEM #07408333
MFR #6312-NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$321.51/each for your price

Overview

Mfr description
6312-NR BALL BEARINGS
  • Timken supplies a full range of product in the world’s most popular design series.
  • Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
  • Electric Motor Quality (EMQ)
  • Snap ring provides an adequate shoulder without sacrificing capacity
  • Most bearings in this series up to 60 mm bore can also be made available in stainless steel (AISI 440C material).

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Cage Material
    Steel
  • Inner Ring Width
    31 mm
  • Manufacturer Catalog Number
    6312-NR
  • Manufacturer Upc Number
    087796297425
  • UPC_NO
    087796297425
  • Features & Benefits
    • Timken supplies a full range of product in the world’s most popular design series. • Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions. • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Snap ring provides an adequate shoulder without sacrificing capacity • Most bearings in this series up to 60 mm bore can also be made available in stainless steel (AISI 440C material).
  • Description
    6312-NR BALL BEARINGS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6312-NR is a 60 mm bore radial/deep groove ball bearing with 130 mm OD, 31 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text