Motion
608-2RS

TIMKEN
608-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07408346
MFR #608-2RS
Price$23.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
608-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07408346
MFR #608-2RS

Mfr description
608-2RS BALL BEARINGS
  • Timken supplies a full range of product in the world’s most popular design series.
  • Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.
  • Super finished raceways
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.64/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    608-2RS BALL BEARINGS
  • Features & Benefits
    • Timken supplies a full range of product in the world’s most popular design series. • Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions. • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Minimal size to performance ratio for ultra compact applications • Contact seal(s) offer superior lubricant retention and bearing protection from contaminants • Can also be made available in stainless steel (ASIS 440C material)
  • Internal Clearance
    C0
  • Long Description
    The 608-2RS is an 8 mm bore radial/deep groove ball bearing with 22 mm OD, 7 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    608-2RS
  • Manufacturer Upc Number
    053893681375
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    053893681375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)