Motion
6219-2RS

TIMKEN
6219-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07408377
MFR #6219-2RS
List Price$740.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6219-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07408377
MFR #6219-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$740.31/each for your price

Overview

Mfr description
6219-2RS BALL BEARINGS
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
  • Electric Motor Quality (EMQ)
  • Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Operating Temperature
    120° C
  • Precision Rating
    ABEC 1
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.26 in
  • Fillet Radius
    0.0827 in
  • Series
    6200
  • Manufacturer Catalog Number
    6219-2RS
  • Manufacturer Upc Number
    087796293656
  • UPC_NO
    087796293656
  • Weight
    5.776 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
  • Maximum Operating RPM
    4700 RPM (grease), 6700 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ISO Normal/ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -40° C
  • Self Aligning
    No
  • Description
    6219-2RS BALL BEARINGS
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6219-2RS is a 95 mm bore radial/deep groove ball bearing with 170 mm OD, 32 mm width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text