Motion
608-ZZ

TIMKEN
608-ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #07408379
MFR #608-ZZ
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
608-ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #07408379
MFR #608-ZZ

Mfr description
608-ZZ BALL BEARINGS
  • Used in high speed applications like electric motors
  • Can also be made available in stainless steel (ASIS 440C material)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    608-ZZ BALL BEARINGS
  • Features & Benefits
    • Used in high speed applications like electric motors • Can also be made available in stainless steel (ASIS 440C material)
  • Internal Clearance
    C0
  • Long Description
    The 608-ZZ is an 8 mm bore radial/deep groove ball bearing with 22 mm OD, 7 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    608-ZZ
  • Manufacturer Upc Number
    053893771120
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    053893771120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)