Motion
2213EKTN
Self-aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 31 mm Width, Open, C3
Mi Item #07408458
MFR #2213EKTN
Price$499.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 31 mm Width, Open, C3
Mi Item #07408458
MFR #2213EKTN

Mfr description
2213EKTN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.99/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm
  • Weight
    2.866 lbs, 1.3 kg

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2213EKTN BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2213EKTN Self-Aligning Ball Bearing offers 65 mm tapered 1:12 bore, open closure, 120 mm OD, 31 mm width; built for precision rotary use.
  • Manufacturer Catalog Number
    2213EKTN
  • Manufacturer Upc Number
    029176415357
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)