Motion
22215EAE4C2
Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Straight Bore
MI ITEM #07408467
MFR #22215EAE4C2
Price$508.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Straight Bore
MI ITEM #07408467
MFR #22215EAE4C2

Mfr description
22215EAE4C2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.52/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    53504.542 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176705731
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    54853.396 lbf
  • UPC_NO
    029176705731

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)