Motion
MGPM50TN-125AZ

SMC CORP OF AMERICA
MGPM50TN-125AZ

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #07408469
MFR #MGPM50TN-125AZ
Price$508.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50TN-125AZ

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #07408469
MFR #MGPM50TN-125AZ

Mfr description
MGPM50TN-125AZ CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon steel alloy
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Number of Switches
    2
  • Options Included
    Air Cushions, Auto Switch Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)