Motion
31148BLU

AKRO-MILS
31148BLU

Drawer - Blue, Plastic, Plastic, 17-5/8 x 3-3/4 x 4-5/8, Weight Capacity: 20 lbs
MI ITEM #07408609
MFR #31148BLU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
31148BLU

Drawer - Blue, Plastic, Plastic, 17-5/8 x 3-3/4 x 4-5/8, Weight Capacity: 20 lbs
MI ITEM #07408609
MFR #31148BLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    17-5/8 x 3-3/4 x 4-5/8
  • Overall Height
    4.6250 in
  • Overall Length
    17.6250 in
  • Overall Width
    3.7500 in
  • Weight
    20 lbs

Details

  • Color
    Blue
  • Finish Coating
    Plastic
  • Material
    Plastic
  • Stacking
    Stacking
  • Weight Capacity
    20 lbs

Overview

Mfr description
31148BLUE DRAWER BIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought