Motion
PS1000-R07L-Q

SMC CORP OF AMERICA
PS1000-R07L-Q

PS1000, Compact Electronic Pressure Switch with Fitting Plug, LED Indicator
Mi Item #07408723
MFR #PS1000-R07L-Q
Price$79.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PS1000-R07L-Q

PS1000, Compact Electronic Pressure Switch with Fitting Plug, LED Indicator
Mi Item #07408723
MFR #PS1000-R07L-Q

Mfr description
PS1000-R07L-Q PRESSURE SENSOR
  • Compact pressure switch with manual rotary adjustment of a digital output signal
  • Positive pressure range: -0.1 to 0.45 MPa
  • Power supply requirement: 12 to 24 VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.99/each

Specifications

Dimensions

  • Port Size
    NPT 1/4

Details

  • Country of Origin
    JP
  • Series
    PS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)