Motion
VXD230BMXBC
Solenoid-operated Air Control Valve - 2-Way
Mi Item #07408726
MFR #VXD230BMXBC
Price$51.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way
Mi Item #07408726
MFR #VXD230BMXBC

Mfr description
VXD230BMXBC SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.37/each

Specifications

Details

  • Flow Direction
    2-Way
  • For Use With Series
    VXD
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Operating Temperature Range
    -20 to 60 °C
  • Pilot Type
    Pilot Operated
  • Series
    VXD
  • Unit Specification
    Single
  • Valve Series
    VXD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)