Motion
62/22LLU

NTN
62/22LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 50 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07408902
MFR #62/22LLU
Price$47.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
62/22LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 50 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07408902
MFR #62/22LLU

Mfr description
62/22LLU BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.23/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.258 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    62/22LLU BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 62/22LLU is a 22 mm bore radial deep groove ball bearing with double seals and 50 mm outside diameter for machinery applications.
  • Manufacturer Catalog Number
    62/22LLU
  • Manufacturer Upc Number
    4547359553734
  • Max Rpm
    9700 rpm
  • Maximum RPM (Grease)
    9700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3210 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359553734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)